2 in. Valve Ball 4 Bolt Nptxm
- Mfr # 37978
- Zoro # G724179812
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37978
- Zoro #
- G724179812
- UPC #
- -
- Country of Origin
- China
Description
Features Precision molded-in polypropylene. Polypropylene is reinforced with fiberglass for additional strength. Self-aligning ball moves freely against the non-Stick seats for smooth operation. The valve opens and closes with little pressure on-the handle. Ball is diamond turned, after molding, to make it spherically perfect, which provides precise contact between ball and seats. Specifications Color: Green. Material: Polypropylene. Type: 4-Bolt, Full Port. Dimension: 20 in H x 10 in W x 11 in L. Weight: 3.09 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.