Auger Drill Bit, 3/4 in Dia, 4-1/2 in OAL, 1-Flute, 1/4 in Dia Shank, Hex Shank
- Mfr # 60A-3/4
- Zoro # G325010347
product price:Â
$
22.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60A-3/4
- Zoro #
- G325010347
- UPC #
- 783310124177
- Country of Origin
- China
Description
Shorter for better access to tight spaces between studs and joists, will drill 2 ft and 4 ft joists. Self-feeding screw point draws bit through all wood types. Replaces special tools such as right angle drills and eliminates multiple steps to cut the hole to size. Overall length 4.5 in (144 mm) weight 0.3 lb. (118 g). 1/4 in hex. Over center single flute design for cleaner holes and less splintering. Marked with bit diameter and catalog number on shank for easy identification. Not for use in wood with nails.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.