Shop HILTEX
See all product information
Create Account
0.75 in Shaft Steel Auger Bit for Planting and Fencing, 4 in Width x 30 in Height
- Mfr # 10245
- Zoro # G022982572
product price:Â
$
29.99
/ea
Key Features
Overall Length
32 in
Depth
1.5 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10245
- Zoro #
- G022982572
- UPC #
- 837013102458
- Country of Origin
- China
Dimensions
- Overall Length
- 32 in
- Depth
- 1.5 in
- Width
- 4.25 in
Description
30 in inch Auger Post Hole Digger Bit Carbon Steel 4 in inch Wide Skid Steer Drill. Features carbon steel rod for durability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.