Zoro Homepage

IMPACT AUGER BIT TF -11/16X18

  • Mfr # 66TF-11/16

  • Zoro # G312469455


product price: $72.25
/ea

Key Features

Overall Length
18'' (45.7 cm)
Diameter
0.750" (19.1mm)
Drill Bit Material
Durable induction-hardened steel
Finish - Machining
PTFE-coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66TF-11/16
Zoro #
G312469455
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18'' (45.7 cm)
Drill Bit Size
11/16"
Diameter
0.750" (19.1mm)

Details

Drill Bit Material
Durable induction-hardened steel
Finish - Machining
PTFE-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.