IMPACT AUGER BIT TF -13/16X18
Mfr # 66TF-13/16
Zoro # G512469453
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Overall Length
18'' (45.7 cm)
Diameter
0.875" (22.2mm)
Drill Bit Material
induction-hardened steel
Finish - Machining
PTFE-coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66TF-13/16
Zoro #
G512469453
UPC #
-
Country of Origin
China
Dimensions
Overall Length
18'' (45.7 cm)
Drill Bit Size
13/16"
Diameter
0.875" (22.2mm)
Details
Drill Bit Material
induction-hardened steel
Finish - Machining
PTFE-coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.