Shop GREEN LEAF
See all product information
Create Account
LG15ESS Econo Atv Spot Sprayer -15 gal 12V
- Mfr # LG15ESS
- Zoro # G904147716
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Type
ATV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG15ESS
- Zoro #
- G904147716
- UPC #
- 23537561493
- Country of Origin
- China
- Type
- ATV
- Item
- Sprayer
Description
Econo Atv Spot Sprayer -15 gal 12V
Polyethylene tank with large fill mouth. 12 volt demand pump. 1.0 GPM - 40 PSI max. Lever spray gun with adjustable nozzle. 15 ft. of hose. Strong 30 ft. horizontal stream. 8 ft. wiring harness w/battery clips and switch.
Features- Econo Atv Spot Sprayer -15 gal 12V
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 23 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.