Almond Vanilla Brew Over Ice Coffee K-Cups, 0.21 oz, 20PK

  • Mfr # 5000372045

  • Zoro # G615960475


product price:  $44.65
/pk 20, $2.23/ea

Key Features

Coffee Roast/Tea Type
Light
For Use With
Keurig® K-Cup® System
Beverage Flavor
Almond Vanilla
Kosher
Yes
Beverage Type
Iced Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5000372045
Zoro #
G615960475
UPC #
-
Country of Origin
United States

Dimensions

Size
Singe Serving

Details

Coffee Roast/Tea Type
Light
For Use With
Keurig® K-Cup® System
Beverage Flavor
Almond Vanilla
Kosher
Yes
Beverage Type
Iced Coffee
Item
Iced Tea K-Cups
Beverage Package Style
K-Cup®

Description

This is cafe-quality cold brew coffee made easy. Green Mountain Coffee Roasters starts with expertly selected 100% arabica coffee beans, steeped for hours, and then captures their peak flavor to infuse every refreshing sip with a rich, smooth taste. The Almond Vanilla Iced Cold Brew coffee is a wonderfully flavorful representation of this remarkable process. Every cup is refreshingly smooth and nutty, with pronounced flavors of buttery caramel and vanilla. Every Green Mountain Coffee Roasters K-Cup pod brews a deliciously great-tasting cup of coffee, every time. That's because every cup of Green Mountain Coffee Roasters is packed with goodness, reflecting the brand's commitment to 100% responsibly sourced coffee. This Iced Cold Brew coffee K-Cup pod is compatible with all Keurig single-serve coffee makers. Simple. Delicious. And recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.