Zoro Homepage

Breakfast Blend Coffee K-Cups, 0.31 oz, 48PK

  • Mfr # 5000378739

  • Zoro # G015509243


product price: $77.39
/pk 48, $1.61/ea
Free Shipping & Returns

Key Features

Kosher
Yes
Coffee Roast/Tea Type
Light
Beverage Flavor
Breakfast Blend
Beverage Type
Coffee
Beverage Package Style
K-Cup®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000378739
Zoro #
G015509243
UPC #
-
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Kosher
Yes
Coffee Roast/Tea Type
Light
Beverage Flavor
Breakfast Blend
Beverage Type
Coffee
Beverage Package Style
K-Cup®
For Use With
Keurig® K-Cup® System
Item
Coffee K-Cups
Standards
Certified Orthodox Union Kosher

Description

Breakfast Blend is our classic New England breakfast cup. It offers a crisp Central American coffee matched with the depth of an Indonesian bean to create a bright, wakeful blend. The mountains are a special place. It's where Green Mountain Coffee Roasters was born. It's where we developed our adventurous spirit and commitment to improving the lands through sustainably sourced coffee. We're driven to bring the world a richer, better cup of coffee. Be bold. Be alive. Grab a cup and get out there. The Green Mountain Coffee Roasters Breakfast Blend is as eye-opening and delightful as the dawn itself. Clean and bright, with balanced sweetness, nutty flavor, and a silky mouthfeel. Made with 100% Arabica coffee. These single-serve K-Cup pods are compatible with all Keurig K-Cup Pod Single-Serve Coffee Makers. Each K-Cup pod is filled with the freshest ground coffee and brews a perfect, great tasting cup of coffee, every time. What does being 100% responsibly sourced coffee mean? Responsibly Sourced means the coffee we purchase is grown and sold in adherence to a credible sourcing program that aligns with our company Responsible Sourcing Guidelines. Our coffee is 100% responsibly sourced. Simple. Delicious. And now Recyclable. Enjoy the same great-tasting coffee you know and love, and when you're done just peel, empty and recycle. Check locally, not recycled in all communities. Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.