Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breakfast Blend Decaf Coffee K-Cups, 48PK

  • Mfr # 5000378815

  • Zoro # G915960502


product price: $62.99
/pk 48, $1.31/ea

Key Features

Beverage Package Style
K-Cup®
Beverage Flavor
Breakfast Blend
Kosher
Yes
Coffee Roast/Tea Type
Light
For Use With
Keurig® K-Cup® System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000378815
Zoro #
G915960502
UPC #
-
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Beverage Package Style
K-Cup®
Beverage Flavor
Breakfast Blend
Kosher
Yes
Coffee Roast/Tea Type
Light
For Use With
Keurig® K-Cup® System
Beverage Type
Decaffeinated Coffee
Standards
Certified Orthodox Union Kosher
Item
Coffee K-Cups

Description

Breakfast Blend Decaf is our classic New England breakfast cup. Breakfast Blend Decaf offers a crisp Central American coffee matched with the depth of an Indonesian bean to create a bright, wakeful blend. The mountains are a special place. It's where Green Mountain was born. It's where this adventurous spirit and commitment to improving the lands through sustainably sourced coffee was developed. Green Mountain is driven to bring the world a richer, better cup of coffee. Be bold. Be alive. Grab a cup, and get out there. The Green Mountain Breakfast Blend is as eye-opening and delightful as the dawn itself. Clean and bright, with balanced sweetness, nutty flavor, and a silky mouthfeel. Made with 100% arabica coffee. This single-serve K-Cup pod is compatible with all Keurig K-Cup pod single-serve coffee makers. This K-Cup pod is filled with the freshest ground coffee and brews a perfect, great-tasting cup of coffee every time. What does being 100% responsibly sourced coffee mean? Responsibly sourced means the coffee is grown and sold in adherence to a credible sourcing program that aligns with Green Mountain's responsible sourcing guidelines. This coffee is 100% responsibly sourced. Introducing recyclable K-Cup pods: simple, delicious, and now recyclable. Enjoy the same great-tasting coffee you know and love, and when you're done, just peel, empty, and recycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.