Zoro Homepage

Coffee, Breakfast Blend Decaf, Pod, Decaffeinated, Ground, 7.44 oz, 24 PK

  • Mfr # 7522

  • Zoro # G905310539


product price: $24.99
/pk 24, $1.04/ea

Key Features

Net Weight
7.44 oz
Coffee Roast/Tea Type
Light
Package Weight
0.31 oz
Caffeine Type
Decaffeinated
Beverage Format
Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7522
Zoro #
G905310539
UPC #
099555075229
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Item
Coffee
Net Weight
7.44 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Light
Package Weight
0.31 oz
Beverage Flavor
Breakfast Blend Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Green Mountain Coffee(R)

Description

Coffee, Net Weight 7.44 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Light, Package Weight 0.31 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Breakfast Blend Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.