Coffee, Breakfast Blend, Pod, Caffeinated, Ground, 1.86 lb, 96 PK
Mfr # 6520
Zoro # G005310385
product price: $91.29
/pk 96, $0.95/ea
Free Shipping & Returns
Key Features
Net Weight
1.86 lb
Coffee Roast/Tea Type
Light
Package Weight
0.31 oz
Caffeine Type
Caffeinated
Beverage Format
Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6520
Zoro #
G005310385
UPC #
10099555065203
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
1.86 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Light
Package Weight
0.31 oz
Beverage Flavor
Breakfast Blend
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Green Mountain Coffee(R)
Description
Breakfast Blend is our classic New England breakfast cup. It offers a crisp Central American coffee matched with the depth of an Indonesian bean to create a bright, wakeful blend. The mountains are a special place. It's where Green Mountain Coffee Roasters was born. It's where we developed our adventurous spirit and commitment to improving the lands through sustainably sourced coffee. We're driven to bring the world a richer, better cup of coffee. Be bold. Be alive. Grab a cup and get out there. The Green Mountain Coffee Roasters Breakfast Blend is as eye-opening and delightful as the dawn itself. Clean and bright, with balanced sweetness, nutty flavor, and a silky mouthfeel. Made with 100% Arabica coffee. These single-serve K-Cup pods are compatible with all Keurig K-Cup Pod Single-Serve Coffee Makers. Each K-Cup pod is filled with the freshest ground coffee and brews a perfect, great tasting cup of coffee, every time. What does being 100% responsibly sourced coffee mean? Responsibly Sourced means the coffee we purchase is grown and sold in adherence to a credible sourcing program that aligns with our company Responsible Sourcing Guidelines. Our coffee is 100% responsibly sourced. Simple. Delicious. And now Recyclable. Enjoy the same great-tasting coffee you know and love, and when you're done just peel, empty and recycle. Check locally, not recycled in all communities. Packaging may vary.
- • Rich, balanced and smooth.
- • Blend of Central American and Indonesian beans.
- • Guild of Fine Food Retailers: 2006 Bronze Medal Winner.
- • K-Cups® for the Keurig® system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.