Coffee, French Roast, Fraction Pack, Caffeinated, Ground, 7.81 lb, 50 PK
Mfr # 4441
Zoro # G205310352
product price:Â $125.99
/pk 50, $2.52/ea
Free Shipping & Returns
Key Features
Net Weight
7.81 lb
Coffee Roast/Tea Type
Dark
Package Weight
2.5 oz
Beverage Flavor
French Roast
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4441
Zoro #
G205310352
UPC #
10099555044413
Country of Origin
Canada
Dimensions
Size
50/Carton
Details
Item
Coffee
Net Weight
7.81 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Dark
Package Weight
2.5 oz
Beverage Flavor
French Roast
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Sub-Brand
Green Mountain Coffee(R)
Description
Coffee, Net Weight 7.81 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Dark, Package Weight 2.5 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor French Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.