Coffee, House Blend, Fraction Pack, Caffeinated, Ground, 7.81 lb, 50 PK
Mfr # 4493
Zoro # G805310400
product price: $158.99
/pk 50, $3.18/ea
Free Shipping & Returns
Key Features
Net Weight
7.81 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
2.5 oz
Beverage Flavor
House Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4493
Zoro #
G805310400
UPC #
10099555044932
Country of Origin
Canada
Dimensions
Size
Fractional Pack
Details
Item
Coffee
Net Weight
7.81 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
2.5 oz
Beverage Flavor
House Blend
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Standard and Commercial Coffee Makers
Sub-Brand
Green Mountain Coffee(R)
Standards
Certified Organic; Fair Trade Certifiedâ„¢
Description
Coffee, Net Weight 7.81 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Medium, Package Weight 2.5 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor House Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.