Zoro Homepage

Coffee, Our Blend, Pod, Caffeinated, Ground, 7.92 oz, 24 PK

  • Mfr # 6570

  • Zoro # G705310531


product price: $24.19
/pk 24, $1.01/ea

Key Features

Net Weight
7.92 oz
Coffee Roast/Tea Type
Light
Package Weight
0.33 oz
Caffeine Type
Caffeinated
Beverage Format
Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6570
Zoro #
G705310531
UPC #
099555065701
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Item
Coffee
Net Weight
7.92 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Light
Package Weight
0.33 oz
Beverage Flavor
Our Blend
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Green Mountain Coffee(R)

Description

Coffee, Net Weight 7.92 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Light, Package Weight 0.33 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Our Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.