Shop GREEN MOUNTAIN COFFEE
See all product information
Create Account
Coffee, SignatureBlend, Pod, CAF, Drk, PK4
- Mfr # GMT64042
- Zoro # G225074524
product price:Â
$
29.09
/pk of 4, $7.27/ea
Key Features
Package Weight
0.9 lb
Beverage Flavor
Signature Blend
Net Weight
9.3 oz
Beverage Package Style
Pods
Sub-Brand
Keurig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMT64042
- Zoro #
- G225074524
- UPC #
- 035700164042
- Country of Origin
- United States
- Item
- Coffee
- Package Weight
- 0.9 lb
- Beverage Flavor
- Signature Blend
- Net Weight
- 9.3 oz
- Beverage Package Style
- Pods
- Sub-Brand
- Keurig
- Caffeine Type
- Caffeinated
- Coffee Roast/Tea Type
- Dark
- Product Type
- Coffee
- Beverage Format
- Ground
Description
Coffee, Net Weight 9.3 oz, Beverage Package Style Pods, Coffee Roast/Tea Type Dark, Package Weight 0.9 lb, Sub-Brand Keurig, Beverage Flavor Signature Blend, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.