Coffee, Vermont Country Blend Decaf, Fraction Pack, Decaffeinated, Ground, 6.88 lb, 50 PK
Mfr # 5161
Zoro # G205310383
product price:Â $119.99
/pk 50, $2.40/ea
Free Shipping & Returns
Key Features
Net Weight
6.88 lb
Coffee Roast/Tea Type
Medium
Package Weight
2.2 oz
Beverage Flavor
Vermont Country Blend® Decaf
Caffeine Type
Decaffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5161
Zoro #
G205310383
UPC #
10099555051619
Country of Origin
Canada
Details
Item
Coffee
Net Weight
6.88 lb
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Medium
Package Weight
2.2 oz
Beverage Flavor
Vermont Country Blend® Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Commercial Coffee Brewers
Sub-Brand
Green Mountain Coffee(R)
Description
Coffee, Net Weight 6.88 lb, Beverage Package Style Fraction Pack, Coffee Roast/Tea Type Medium, Package Weight 2.2 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Vermont Country Blend Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.