Coffee, Vermont Country Blend Decaf, Pod, Decaffeinated, Ground, 1.86 lb, 96 PK
Mfr # 7602
Zoro # G005310354
product price:Â $87.19
/pk 96, $0.91/ea
Free Shipping & Returns
Key Features
Net Weight
1.86 lb
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Vermont Country Blend® Decaf
Caffeine Type
Decaffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7602
Zoro #
G005310354
UPC #
10099555076025
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
1.86 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Vermont Country Blend® Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Green Mountain Coffee(R)
Description
Coffee, Net Weight 1.86 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.31 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Vermont Country Blend Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.