Coffee, Vermont Country Blend Decaf, Pod, Decaffeinated, Ground, 7.44 oz, 24 PK
Mfr # 7602
Zoro # G405310459
product price: $26.59
/pk 24, $1.11/eaKey Features
Net Weight
7.44 oz
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Vermont Country Blend® Decaf
Caffeine Type
Decaffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7602
Zoro #
G405310459
UPC #
099555076028
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
7.44 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Vermont Country Blend® Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Green Mountain Coffee(R)
Description
Coffee, Net Weight 7.44 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.31 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Vermont Country Blend Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.