Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Green Mountain Coffee , Ground, Caramel Vanilla Cream, 2.2 oz, 50PK 4700

, Ground, Caramel Vanilla Cream, 2.2 oz, 50PK (Discontinued)

  • Mfr # 4700
  • Zoro # G314897270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700
Zoro #
G314897270
UPC #
-
Country of Origin
United States

Dimensions

Width
9.88 in
Length
13.88 in
Depth
8.75 in

Details

Color
Multi
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Discover a delicious taste of sweet indulgence with Caramel Vanilla Cream Coffee. Delight in a decadent swirl of buttery caramel, toasty brown sugar and creamy vanilla flavors. Light roast, caffeinated coffee comes in easy-to-use fraction packs. Sealed packs provide long-lasting freshness. Ground coffee is conveniently pre-measured for the perfect pot of coffee. Simply open the fractional pack, pour into a filter and brew in your standard coffeemaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.