Zoro Homepage

, Ground, Wild Mountain Blueberry Coffee, 2.2 oz, 50PK

  • Mfr # 4783

  • Zoro # G714897320


product price: $152.99
/pk 50, $3.06/ea
Free Shipping & Returns

Key Features

Width
9.88 in
Color
Multi
Length
13.88 in
Depth
8.75 in
Recycled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4783
Zoro #
G714897320
UPC #
-
Country of Origin
United States

Dimensions

Width
9.88 in
Length
13.88 in
Depth
8.75 in

Details

Color
Multi
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Wild Mountain Blueberry Coffee is inspired by the aroma and sweet taste of freshly baked pie. This light roast overflows with the fruity sweetness and unmistakable flavor of wild blueberries. Flavored coffee comes in easy-to-use fraction packs. Sealed packs provide long-lasting freshness. Ground coffee is conveniently pre-measured for the perfect pot of coffee. Simply open the fractional pack, pour into a filter and brew in your standard coffeemaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.