Zoro Homepage

Half-Caff Coffee K-Cups, 0.33 oz, 48PK

  • Mfr # 5000355611

  • Zoro # G515509279


product price: $77.39
/pk 48, $1.61/ea
Free Shipping & Returns

Key Features

For Use With
Keurig® K-Cup® System
Kosher
Yes
Beverage Flavor
Half-Caff
Coffee Roast/Tea Type
Medium
Beverage Type
Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000355611
Zoro #
G515509279
UPC #
-
Country of Origin
United States

Dimensions

Size
Single Serving

Details

For Use With
Keurig® K-Cup® System
Kosher
Yes
Beverage Flavor
Half-Caff
Coffee Roast/Tea Type
Medium
Beverage Type
Coffee
Beverage Package Style
K-Cup®
Standards
Certified Orthodox Union Kosher
Item
Half-Caffeinated Coffee K-Cups

Description

This flavorful and mellow blend is the best of both worlds: all the flavor and half the caffeine. Notes of chocolate and raisin lead to a smooth, nutty finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.