Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Hot Cups, 16 oz, Green Mountain Design, Multicolor, 1000PK

  • Mfr # 93768

  • Zoro # G005672544


product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Green Mountain Coffee Roasters Logo
Disposable Foodware Color
Multicolored
Disposables Product Grouping
Hot
Material
Paper/Resin
Type
Hot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93768
Zoro #
G005672544
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Green Mountain Coffee Roasters Logo
Disposable Foodware Color
Multicolored
Disposables Product Grouping
Hot
Material
Paper/Resin
Type
Hot
Capacity
16 oz
Color
Dark Green/Light Green/Brown/White
Product Series
Green Mountain Coffee RoastersĀ® Logo
Disposable Cup Sub-category
Hot
For Use With
Green Mountain Coffee RoastersĀ® 93782, 93783
Bio Based
No
Bpi Certified
No
Recyclable
No
Number of Cups Included
1000
Pattern
Green Mountain Coffee Roasters Logo
Hot or Cold Cup
Hot Cup
Fsc Certified
No
Disposable Foodware Coating/Lining
Bio-Plastic-Lined
Wrapped/Unwrapped
Unwrapped
Compostable
No
Microwave Safe
No
Material
Paper/Resin
Sfi Certified
No
Item
Cups

Description

Get it to go in an attractive hot-beverage cup. Bio-plastic liner prevents messy leaks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.