Shop GREEN MOUNTAIN COFFEE ROASTERS
See all product information
Create Account
COFFEE, OUR BLEND, 100/CT, 100PK
- Mfr # 5000345754
- Zoro # G923365009
product price:Â
$
223.99
/pk of 100, $2.24/ea
Free Shipping & Returns
Key Features
Net Weight
2.2 oz
Coffee Type
Regular
Beverage Format
Ground
Beverage Flavor
House Blend
Coffee Roast/Tea Type
Light/Mild
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000345754
- Zoro #
- G923365009
- UPC #
- 10099555043324
- Country of Origin
- United States
- Item
- Coffee
- Net Weight
- 2.2 oz
- Coffee Type
- Regular
- Beverage Format
- Ground
- Beverage Flavor
- House Blend
- Coffee Roast/Tea Type
- Light/Mild
Description
Conveniently pre-measured; 2.2 oz, Makes a pot of coffee in standard filter brewers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.