Zoro Homepage

Firewood, 10PK

  • Mfr # GMF10PL

  • Zoro # G215628683


product price: $17.19
/pk 10, $1.72/ea
Sold in multiples of 2 for $34.38

Key Features

Width
11 in
Length
5 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF10PL
Zoro #
G215628683
UPC #
866792000402
Country of Origin
United States

Dimensions

Width
11 in
Length
5 in
Height
13 in

Description

Brand Name: Green Mountain *Packaging Type: Bagged *Product Type: Firewood *Sub Brand: *Wood Type: Hardwood *Number in Package: 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.