Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BBQ Floor mat

  • Mfr # GMG-4111

  • Zoro # G422646999


product price: $29.99
/ea

Key Features

Shape
Retangle
Material
Rubber
Special Features
Waterproof
Length
0.22 in
Width
47.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-4111
Zoro #
G422646999
UPC #
602573868232
Country of Origin
China

Dimensions

Length
0.22 in
Width
47.5 in
Overall Depth
36 in

Details

Shape
Retangle
Material
Rubber
Special Features
Waterproof
Color
Black

Description

Protect your outdoor floor from inevitable bbq spills with the GMG BBQ Floor Mat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.