
Cart for TREK Pellet Grill
Mfr # GMG-4028
Zoro # G922646994
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
23.5 in
Material
SS Steel
For Use With
GMG Trek Grill
Length
27.75 in
Shape
Retangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-4028
Zoro #
G922646994
UPC #
602573868454
Country of Origin
China
Dimensions
Overall Depth
23.5 in
Length
27.75 in
Width
26.75 in
Details
Material
SS Steel
For Use With
GMG Trek Grill
Shape
Retangle
Color
Black
Description
Elevate your Trek Prime 2.0 with the Trek Cart 2.0. The stainless steel structure is form-fitted to seamlessly connect to the base of your Trek grill. It has 2 durable caster wheels for smooth mobility and has built in bottom and side shelving for convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.