
GOURMET BLEND HARDWOOD PELLETS, 8 LB BAG
Mfr # GMG-2007
Zoro # G022646993
product price: $8.69
/eaKey Features
Width
17 in
Shape
Retangle
Length
3.75 in
Depth
11 in
Material
Compressed Wood Pellets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMG-2007
Zoro #
G022646993
UPC #
091037849823
Country of Origin
United States
Dimensions
Width
17 in
Length
3.75 in
Depth
11 in
Size
8 lbs
Details
Shape
Retangle
Material
Compressed Wood Pellets
For Use With
Pellet Grills
Features
Hardwood Pellets
Description
This aromatic blend of Black Oak, American Hickory, and Texas Mesquite offers a consistent flavorful smoke throughout the cook.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.