LEDGE Pellet Grill HD Cover - COMMON - New/Old

  • Mfr # GMG-6044

  • Zoro # G222415382


product price: $54.99
/ea

Key Features

Special Features
Waterproof, and anti-UV
Overall Depth
20 in
Shape
Oblong
Color
Black
Material
500D Heavy-duty polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-6044
Zoro #
G222415382
UPC #
602573868973
Country of Origin
China

Dimensions

Overall Depth
20 in
Width
47 in
Length
52 in

Details

Special Features
Waterproof, and anti-UV
Shape
Oblong
Color
Black
Material
500D Heavy-duty polyester
For Use With
GMG Ledge Grill

Description

We’ve built and tested our form-fitting grill covers to withstand the toughest weather conditions. Our covers have a 500D heavy-duty polyester, all-weather, waterproof and anti-UV design with breathable netting panels to prevent moisture buildup. Protect your investment with a custom Green Mountain Grills cover designed to keep your grill happy. With re-positionable chimney flaps this cover is designed to fit all LEDGE/DB Prime and Prime 2.0 grill models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.