
PEAK / JB Pellet Grill HD Cover - COMMON - Old/new
Mfr # GMG-6045
Zoro # G022646979
product price: $65.99
/eaKey Features
For Use With
GMG Peak Grill
Overall Depth
20 in
Width
47 in
Color
Black
Special Features
Waterproof, and anti-UV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMG-6045
Zoro #
G022646979
UPC #
602573868966
Country of Origin
China
Dimensions
Overall Depth
20 in
Width
47 in
Length
62 in
Details
For Use With
GMG Peak Grill
Color
Black
Special Features
Waterproof, and anti-UV
Material
500D Heavy-duty polyester
Shape
Oblong
Description
We’ve built and tested our form-fitting grill covers to withstand the toughest weather conditions. Our covers have a 500D heavy-duty polyester, all-weather, waterproof and anti-UV design with breathable netting panels to prevent moisture buildup. Protect your investment with a custom Green Mountain Grills cover designed to keep your grill happy. With re-positionable chimney flaps this cover is designed to fit all PEAK/JB Prime and Prime 2.0 grill models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.