PREMIUM APPLE BLEND HARDWOOD PELLETS, 28 LB BAG

  • Mfr # GMG-2002

  • Zoro # G222646977


product price: $16.69
/ea

Key Features

Shape
Retangle
Size
28 lbs
Width
26 in
For Use With
Pellet Grills
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-2002
Zoro #
G222646977
UPC #
602573008997
Country of Origin
United States

Dimensions

Size
28 lbs
Width
26 in
Length
3.75 in
Depth
14 in

Details

Shape
Retangle
For Use With
Pellet Grills
Material
Compressed Wood Pellets
Features
Hardwood Pellets

Description

This sublime blend of Apple Wood, American Hickory, and Red Oak is mature but gentle. If you’re unsure about which pellets to use, choose the Apple blend for hardy flavors. You can’t go wrong with this one! We produce GMG pellets from 100% kiln-dried sawdust which stays clean throughout the process. The natural lignin present in all woods binds the pellets together without any additives whatsoever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.