
PREMIUM FRUITWOOD BLEND HARDWOOD PELLETS, 28 LB BAG
Mfr # GMG-2003
Zoro # G522647001
product price: $16.69
/eaKey Features
Material
Compressed Wood Pellets
Length
3.75 in
Width
26 in
Features
Hardwood Pellets
For Use With
Pellet Grills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMG-2003
Zoro #
G522647001
UPC #
837654296097
Country of Origin
United States
Dimensions
Length
3.75 in
Width
26 in
Size
28 lbs
Depth
14 in
Details
Material
Compressed Wood Pellets
Features
Hardwood Pellets
For Use With
Pellet Grills
Shape
Retangle
Description
This bold blend of Orchard Cherry, American Beech, and Sweet Pecan (yes, pecan is a fruit!) smells sweet when you cook with it and adds character to whatever you grill. Premium Fruitwood Blend is favored by competition barbecue teams and grillers nationwide for it’s flavorful light smoke. We produce GMG pellets from 100% kiln-dried sawdust which stays clean throughout the process. The natural lignin present in all woods binds the pellets together without any additives whatsoever.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.