PREMIUM GOLD BLEND HARDWOOD PELLETS, 28 LB BAG

  • Mfr # GMG-2001

  • Zoro # G322646990


product price:  $16.69
/ea

Key Features

Shape
Retangle
Features
Hardwood Pellets
For Use With
Pellet Grills
Size
28 lbs
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-2001
Zoro #
G322646990
UPC #
094922901170
Country of Origin
United States

Dimensions

Size
28 lbs
Length
3.75 in
Width
26 in
Depth
14 in

Details

Shape
Retangle
Features
Hardwood Pellets
For Use With
Pellet Grills
Material
Compressed Wood Pellets

Description

This mellow blend of Red Oak, American Hickory, and Mountain Maple subtly flavors your food without overpowering it. These are some of the hardest of the hardwoods and produce a long burn with modest smoke. We produce GMG pellets from 100% kiln-dried sawdust which stays clean throughout the process. The natural lignin present in all woods binds the pellets together without any additives whatsoever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.