
PREMIUM TEXAS BLEND HARDWOOD PELLETS, 28 LB BAG
Mfr # GMG-2004
Zoro # G122647005
product price: $15.89
/eaKey Features
Length
3.75 in
Width
26 in
For Use With
Pellet Grills
Size
28 lbs
Shape
Retangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-2004
Zoro #
G122647005
UPC #
091037204394
Country of Origin
United States
Dimensions
Length
3.75 in
Width
26 in
Size
28 lbs
Depth
14 in
Details
For Use With
Pellet Grills
Shape
Retangle
Material
Compressed Wood Pellets
Features
Hardwood Pellets
Description
Premium Texas Blend is packed full of big Texas flavor in every pellet and is a perfect choice of hardwoods to bring out the flavor in your food without overpowering it. This aromatic blend of Black Oak, American Hickory, and a hint of Texas Mesquite offers a consistent flavorful smoke throughout the cook. We produce GMG pellets from 100% kiln-dried sawdust which stays clean throughout the process. The natural lignin present in all woods binds the pellets together without any additives whatsoever.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.