RACKT Backboard for LEDGE pellet Grill (must have in order to use RACKT modules)

  • Mfr # GMG-6049

  • Zoro # G222647004


product price: $29.35
/ea

Key Features

For Use With
GMG Ledge Grill
Shape
Retangle
Width
25.35 in
Overall Depth
5.08 in
Length
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-6049
Zoro #
G222647004
UPC #
602573868775
Country of Origin
China

Dimensions

Width
25.35 in
Overall Depth
5.08 in
Length
1.42 in

Details

For Use With
GMG Ledge Grill
Shape
Retangle
Color
Silver
Material
SS Steel

Description

The Backboard is the base of the RACKT System that allows you to customize your internal racking. Our patent pending design makes for easy re-positionable accessories with endless racking configurations to fit your cook. Durable steel Backboard that attaches to the pre-drilled rivot holes in the back of your grill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.