
RACKT Backboard for PEAK pellet Grill (must have in order to use RACKT modules)
Mfr # GMG-6050
Zoro # G622646980
product price:Â $38.29
/eaKey Features
Material
SS Steel
Width
35.79 in
For Use With
GMG Peak Grill
Overall Depth
5.08 in
Shape
Retangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMG-6050
Zoro #
G622646980
UPC #
602573868782
Country of Origin
China
Dimensions
Width
35.79 in
Overall Depth
5.08 in
Length
1.42 in
Details
Material
SS Steel
For Use With
GMG Peak Grill
Shape
Retangle
Color
Silver
Description
The Backboard is the base of the RACKT System that allows you to customize your internal racking. Our patent pending design makes for easy re-positionable accessories with endless racking configurations to fit your cook. Durable steel Backboard that attaches to the pre-drilled rivot holes in the back of your grill.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.