
RACKT Module - Drumette Hanger for LEDGE & PEAK
Mfr # GMG-6051
Zoro # G322646983
product price: $12.95
/eaKey Features
Length
8 in
Width
5.25 in
Special Features
RACKT System
Material
SS Steel
Shape
Retangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-6051
Zoro #
G322646983
UPC #
602573868799
Country of Origin
China
Dimensions
Length
8 in
Width
5.25 in
Overall Depth
5 in
Details
Special Features
RACKT System
Material
SS Steel
Shape
Retangle
Color
Silver
For Use With
GMG Ledge & Peak Grill
Description
The RACKT Module Chicken Leg Suspender is the perfect addition to the RACKT System for hanging chicken legs and saving space when feeding a crowd!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.