
RACKT Module - Rib Rack Accessory for LEDGE & PEAK RACKT Backboards
Mfr # GMG-6053
Zoro # G422646982
product price: $31.79
/eaKey Features
Special Features
RACKT System
Overall Depth
10.16 in
Color
Silver
Width
11.61 in
Shape
Retangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-6053
Zoro #
G422646982
UPC #
602573868812
Country of Origin
China
Dimensions
Overall Depth
10.16 in
Width
11.61 in
Length
4.02 in
Details
Special Features
RACKT System
Color
Silver
Shape
Retangle
For Use With
GMG Ledge & Peak Grill
Material
SS Steel
Description
Using patent pending RACKT connection, easily insert and reposition the rack along the RACKT Backboard for customizable internal racking configurations. Fits up to 4 full rib racks. Durable stainless steel design that is dishwasher safe and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.