Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACKT Module - Smoke Rack Accessory for LEDGE & PEAK RACKT Backboards

  • Mfr # GMG-6054

  • Zoro # G322415381


product price: $16.49
/ea

Key Features

Special Features
RACKT System
Color
Silver
Length
0.43 in
Overall Depth
9.57 in
Width
10.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-6054
Zoro #
G322415381
UPC #
602573868829
Country of Origin
China

Dimensions

Length
0.43 in
Overall Depth
9.57 in
Width
10.59 in

Details

Special Features
RACKT System
Color
Silver
Shape
Retangle
For Use With
GMG Ledge & Peak Grill
Material
SS Steel

Description

Using patent pending RACKT connection, easily insert and reposition the rack along the RACKT Backboard for customizable internal racking configurations. Add 100 sq. in. of cooking surface. Durable stainless steel design that is dishwasher safe and easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.