
Rotisserie Kit for LEDGE Pellet Grills
Mfr # GMG-6038
Zoro # G122646978
product price: $89.95
/ea
Free Shipping & Returns
Key Features
Shape
Oblong
Length
5 in
Width
31.5 in
Material
SS Steel
For Use With
GMG Ledge Grill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-6038
Zoro #
G122646978
UPC #
602573868294
Country of Origin
China
Dimensions
Length
5 in
Width
31.5 in
Overall Depth
3.75 in
Details
Shape
Oblong
Material
SS Steel
For Use With
GMG Ledge Grill
Color
Silver
Description
Convert your GMG Prime Plus Pellet Grill into a Wood-Fired rotisserie. Slow roast and smoke whole chickens, pork shoulders, loins, ribs and much more. Built to withstand the outdoor elements, the 110V motor is enclosed in a stainless steel housing. Turn up to 24 lbs of food.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.