
Rotisserie Kit for PEAK Pellet Grills
Mfr # GMG-6036
Zoro # G122646985
product price: $96.95
/ea
Free Shipping & Returns
Key Features
Material
SS Steel
For Use With
GMG Peak Grill
Overall Depth
3.75 in
Shape
Oblong
Color
Siler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-6036
Zoro #
G122646985
UPC #
602573868300
Country of Origin
China
Dimensions
Overall Depth
3.75 in
Length
5 in
Width
41.875 in
Details
Material
SS Steel
For Use With
GMG Peak Grill
Shape
Oblong
Color
Siler
Description
Convert your GMG Prime Plus Pellet Grill into a Wood-Fired rotisserie. Slow roast and smoke whole chickens, pork shoulders, loins, ribs and much more. Built to withstand the outdoor elements, the 110V motor is enclosed in a stainless steel housing. Turn up to 24 lbs of food.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.