Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Pizza Peel

  • Mfr # GMG-4109

  • Zoro # G522646981


product price: $22.99
/ea

Key Features

Width
20.875 in
Length
1 in
Material
Aluminum & Wood
Color
Silver
Overall Depth
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-4109
Zoro #
G522646981
UPC #
602573868119
Country of Origin
China

Dimensions

Width
20.875 in
Length
1 in
Overall Depth
6.75 in

Details

Material
Aluminum & Wood
Color
Silver
For Use With
Small Pizza Oven
Shape
Oblong

Description

Complete your GMG Pizza Oven Attachment with your very own GMG Pizza Peel. This peel is light weight with a GMG engraved wooden handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.