
Thermal Blanket for TREK Pellet Grills - COMMON - Old/new
Mfr # GMG-6046
Zoro # G622647000
product price:Â $44.75
/eaKey Features
Length
18.5 in
Special Features
Waterproof & Heat Resistant
Width
13.5 in
Color
Black
Material
Silica Gel Cloth & Ceramic Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMG-6046
Zoro #
G622647000
UPC #
602573878959
Country of Origin
China
Dimensions
Length
18.5 in
Width
13.5 in
Overall Depth
16 in
Details
Special Features
Waterproof & Heat Resistant
Color
Black
Material
Silica Gel Cloth & Ceramic Fiber
For Use With
GMG Trek Grill
Shape
Oblong
Description
Keep your grill warm in the wintertime and cut your pellet usage by up to 50%, too.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.