
TREK Pellet Grill HD Cover - COMMON - Old/new
Mfr # GMG-6043
Zoro # G122646992
product price: $29.49
/eaKey Features
For Use With
GMG Trek Grill
Overall Depth
28.5 in
Length
23 in
Shape
Oblong
Special Features
Waterproof, and anti-UV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-6043
Zoro #
G122646992
UPC #
602573868980
Country of Origin
China
Dimensions
Overall Depth
28.5 in
Length
23 in
Width
13 in
Details
For Use With
GMG Trek Grill
Shape
Oblong
Special Features
Waterproof, and anti-UV
Color
Black
Material
500D Heavy-duty polyester
Description
We’ve built and tested our form-fitting grill covers to withstand the toughest weather conditions. Our covers have a 500D heavy-duty polyester, all-weather, waterproof and anti-UV design with breathable netting panels to prevent moisture buildup. Protect your investment with a custom Green Mountain Grills cover designed to keep your grill happy. With re-positionable chimney flaps this cover is designed to fit all TREK/DC Prime and Prime 2.0 grill models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.