TREK WIFI Smart Control Pellet Grill, 274 Sq.In

  • Mfr # TREK 2.0

  • Zoro # G022646986


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.25 in
Voltage
12V
Shape
Retangle
Overall Depth
18 in
Features
WiFi Enabled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TREK 2.0
Zoro #
G022646986
UPC #
602573868706
Country of Origin
China

Dimensions

Overall Height
34.25 in
Overall Depth
18 in
Overall Length
24 in

Details

Voltage
12V
Shape
Retangle
Features
WiFi Enabled
Material
SS Steel
Color
Black
Hopper Capacity
10 lbs.
Grilling Space
240 sq. in.

Description

Your wood-fired adventure starts with the all-new TREK PRIME 2.O. This little guy packs some serious wood-fired flavor by harnessing 12-V Direct Power with unrivaled heat consistency and temperature control. Whether you’re championing your backyard BBQ or hitting the road camping or tailgating, the TREK gets the job done. The new rounded/peaked hybrid chamber provides for optimal heat distribution and smoke circulation creating a superior 360 degrees of wood-fired greatness. The PRIME 2.0 design changes the game of backyard versatility and customization. Elevate your TREK with the new TREK CART, a reinforced steel chassis with a seamless form-fitted connection. The new GMG PRIME 2.0 App makes it even easier to control and monitor your grill from anywhere. Fire up your TREK to backyard BBQ greatness with the new industry standard of pellet grilling!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.