
Wood-Fired Pizza Attachment for PEAK and LEDGE pellet grills
Mfr # GMG-4023
Zoro # G722646996
product price: $205.99
/ea
Free Shipping & Returns
Key Features
For Use With
GMG Ledge & Peak Grill
Color
Silver
Width
19 in
Length
13 in
Material
SS Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-4023
Zoro #
G722646996
UPC #
602573008881
Country of Origin
China
Dimensions
Width
19 in
Length
13 in
Overall Depth
19.5 in
Details
For Use With
GMG Ledge & Peak Grill
Color
Silver
Material
SS Steel
Shape
Retangle
Description
Convert your GMG Pellet Grill into a Wood-Fired gourmet pizza oven. The pizza oven attachment captures and funnels the heat from the Firebox directly up and into the steel baking chamber encasing the pizza stone. This process raises the internal temperature of your pellet grill to that of a real wood burning pizza oven. It creates temperatures upwards of 800 degrees farenheit, allowing you to cook ristorante quality pizzas in 2-4 minutes. It’s also useful for baking bread at 400 degrees farenheit - 600 degrees farenheit and searing steaks at 900 degrees farenheit. Attachment fits the Peak and Ledge models (DB/JB) models only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.