Wood-Fired Pizza Attachment for TREK pellet grills

  • Mfr # GMG-4108

  • Zoro # G322647003


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Material
SS Steel
Shape
Retangle
Overall Depth
12.25 in
Color
Silver
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-4108
Zoro #
G322647003
UPC #
602573868102
Country of Origin
China

Dimensions

Overall Depth
12.25 in
Width
12.5 in
Length
9.5 in

Details

Material
SS Steel
Shape
Retangle
Color
Silver
For Use With
GMG Trek Grill

Description

Convert your Davy Crocket pellet grill into a wood-fired gourmet pizza oven. The pizza oven attachment captures and funnels the heat from the Firebox directly up and into the steel baking chamber encasing the pizza stone. This process raises the internal temperature of your pellet grill to that of a real wood burning pizza oven. It creates temperatures upwards of 800 degrees farenheit, allowing you to cook ristorante quality pizzas in 2-4 minutes. It’s also useful for baking bread at 400 degrees farenheit - 600 degrees farenheit and searing steaks at 900 degrees farenheit. Attachment fits the Trek (DC) model only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.