Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Fire Log 4 hr, 6PK

  • Mfr # GMF-6

  • Zoro # G015683226


product price: $16.49
/pk 6, $2.75/ea
Sold in multiples of 2 for $32.98

Key Features

Width
12.15 in
Depth
5.9 in
Length
8.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF-6
Zoro #
G015683226
UPC #
850054691019
Country of Origin
United States

Dimensions

Width
12.15 in
Depth
5.9 in
Length
8.15 in

Description

Fuel Compatibility: Wood *Heat Rating: 140000 *Number in Package: 6 *Product Type: Natural Fire Log *Brand Name: Green Mountain *Safe for Cooking: Yes *Sub Brand: *Burn Time: 4 *Container Size: *Depth: *Height: *Indoor or Outdoor: Indoor and Outdoor *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.