Zoro Homepage

Shackle, 1" Body Sz, Galvanized

  • Mfr # GPGDMB22

  • Zoro # G7438109


product price: $49.29
/ea

Key Features

Pin Style
Screw
Working Load Limit
13,000 lb
Width Between Eyes
7/8 in
Pin Dia.
1 in
Body Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPGDMB22
Zoro #
G7438109
UPC #
-
Country of Origin
Netherlands

Dimensions

Width Between Eyes
7/8 in
Pin Dia.
1 in
Body Size
7/8 in
Manufacturers Warranty Length
1 yr
Outside Diameter of Eye
2 1/16 in
Body Thickness
7/8 in
Pin Diameter
1 in
Inside Length
2 7/8 in
Inside Width
1 7/16 in

Details

Item
Shackle
Pin Style
Screw
Working Load Limit
13,000 lb
Standards
ASME B30.26, EN 13889, Federal Specification RR-C-271 Type IVB Class 3 Grade A
Shackle Type
Chain Shackle
Pin Material
Steel
Body Material
Steel
Finish
Galvanized
Maximum Operating Temperature
392 Degrees F
Body Color
Silver
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Pin Color
Green
Body Finish
Galvanized
Pin Type
Removable Bolt and Nut
Pin Finish
Galvanized

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 13,000 lb, Width Between Eyes 7/8 in, Body Material Steel, Inside Length 2 7/8 in, Inside Width 1 7/16 in, Body Thickness 7/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 in, Pin Material Steel, Pin Color Green, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.