Portable Generator, Gasoline/Liquid Propane, 4,250 W/3,800 W Rated, 5,250 W/4,750 W Surge, 8.3 A
Mfr # GN5250DW
Zoro # G004132438
Key Features
- Engine Brand Professional
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 4,250 W/3,800 W
- Surge Watts 5,250 W/4,750 W
- Rated Voltage 120/240V AC/12V DC
Product Information
- Brand Green-Power
- MFR # GN5250DW
- Zoro # G004132438
- UPC # 858650007432
- Country of Origin China
- Category Portable & Inverter Generators
Details
Description
Green-Power 5,250-Watt/4,750-Watt Dual Fuel Gasoline/Propane Powered Portable Generator comes equipped with a 223cc Professional Brand Engine and is EPA approved. It adds fuel flexibility which gives you the of two power sources (gasoline or liquid propane). This unit has a starting watt ing of 5250 peak surge watts and 4250 continues running watts of power when used with gasoline and 4750 peak surge watts and 3800 continuous running watts of power when using the propane option. This unit included an automatic voltage regulator, built-in fuel gauge, low oil shut off feature which helps prevent damage to the engine when your oil levels are low. Has a heavy duty steel frame, 8" never-flat tires, fold-down handle that make it easy to transport with ease and maneuver over all sorts of terrains and easy storage. AC Output with (2) NEMA 5-20R 120V, (1) NEMA L14-30R 120V/240V Twist Lock, Perfect for tailgating, Perfect for tailgating, camping or any outdoor event when power is needed.Voltage-Hour-Hz 3 in 1 Digital Display let s read and monitor easily.
NOT available for sale in California.
Features- Engine type - 4 cycle/OHV LCT professional brand
- Engine displacement 479cc
- DC outlets - 12-Volt/8.3 Amp
- Fuel tank size - 6.6 Gal
- Unit is an electric start but also comes equipped with a back up recoil start feature
- Low oil auto-shutoff
- Overload protector
- Starting Watts: 5250W
- Engine Series: LCT
- Fuel Capacity: 4 G
- Length: 23 in.
- Width: 17.6 in.
- Height: 17.9 in.
- Running Watts: 4750 W
- Fuel Type: Gasoline
- Voltag: 120 V
- Weight: 115 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 13, Hinged (A1614CHS)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK25 (RV10-38Q)
- SIMPSON Portable Generator, Gasoline, 3600 Rated, 4500 Surge, Recoil Start, 120V AC, 20/30 A (SPG3645)
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- Green-Power Portable & Inverter Generators