Shop GREEN RABBIT
See all product information
Create Account
CapriSun, FrtPnchPacificCStrwbryKiwi, PK40
- Mfr # GRR22000593
- Zoro # G125075881
product price:Â
$
42.79
/pk of 40, $1.07/ea
Key Features
Beverage Package Style
Pouch
Beverage Flavor
Fruit Punch, Pacific Cooler, Strawberry Kiwi
Net Weight
240 oz
Product Type
Juice
Caffeine Type
Non-Caffeinated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRR22000593
- Zoro #
- G125075881
- UPC #
- 087684004449
- Country of Origin
- United States
- Item
- Capri Sun
- Beverage Package Style
- Pouch
- Beverage Flavor
- Fruit Punch, Pacific Cooler, Strawberry Kiwi
- Net Weight
- 240 oz
- Product Type
- Juice
- Caffeine Type
- Non-Caffeinated
- Package Weight
- 17.3 lb
- Beverage Format
- Liquid
Description
Capri Sun, Net Weight 240 oz, Beverage Package Style Pouch, Coffee Roast/Tea Type Not Applicable, Package Weight 17.3 lb, Beverage Flavor Fruit Punch, Pacific Cooler, Strawberry Kiwi, Product Type Juice, Caffeine Type Non-Caffeinated, Beverage Format Liquid, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.